Mobile Shape Tables, AmTab
Square mobile Shape table, 6 - 10, 27 - 29", 60×60"
Catalog # 76178-988
Supplier: AmTab Manufacturing Corporation
Fournisseur #: MSQ60
Mobile Shape Tables, AmTab
Catalog # 76178-988
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:6 - 10
- Désignation:Square mobile Shape table
- Hauteur:27 - 29"
- W×D:60×60"
- Cat. No.:76178-988
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



