Computer/Technology Tables, All Welded, FlipTop, AmTab
Flip top computer and technology table, 2 - 3, 29", 48×36"
Catalog # 76178-970
Supplier: AmTab Manufacturing Corporation
: CTF364
Computer/Technology Tables, All Welded, FlipTop, AmTab
Catalog # 76178-970
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
All-welded computer tables are used every day throughout the world in multi-purpose media and tech environments. Our high-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Spécifications
- No. of Users:2 - 3
- Désignation:Flip top computer and technology table
- Hauteur:29"
- W×D:48×36"
- Cat. No.:76178-970
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



