Computer/Technology Tables, All Welded, FlipTop, AmTab
Flip top computer and technology table, 4 - 5, 29", 84×30×29"
76178-966
: CTF307
Computer/Technology Tables, All Welded, FlipTop, AmTab
76178-966
All-welded computer tables are used every day throughout the world in multi-purpose media and tech environments. Our high-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
- No. of Users:4 - 5
- Désignation:Flip top computer and technology table
- Hauteur:29"
- W×D×H:84×30×29"
- Cat. No.:76178-966
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



