Mobile Shape Tables, AmTab
Hexagonal mobile table, 4 - 6, 48", 27 - 29"
76178-934
Supplier #: MHX48
Mobile Shape Tables, AmTab
76178-934
Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
- No. of Users:4 - 6
- Désignation:Hexagonal mobile table
- Hauteur:27 - 29"
- Diameter:48"
- Cat. No.:76178-934
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



