Mobile Stool Tables, Rectangle, AmTab
Mobile stool and bench combination, 12, 29 - 17"; 27 - 15"; 25 - 13", 145×30"
Catalog # 76178-916
Supplier: AmTab Manufacturing Corporation
Fournisseur #: MST1212
Mobile Stool Tables, Rectangle, AmTab
Catalog # 76178-916
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile cafeteria tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:12
- Désignation:Mobile stool and bench combination
- Hauteur:29 - 17"; 27 - 15"; 25 - 13"
- W×D:145×30"
- Cat. No.:76178-916
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



