Café Tables, Multi-Purpose, AmTab
Café table, 6 - 8, 30", 60×30"
Catalog # 76178-694
Supplier: AmTab Manufacturing Corporation
: LTE30530D
Café Tables, Multi-Purpose, AmTab
Catalog # 76178-694
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
AmTab's cafe tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: LEED 2009 certified, UL and ANSI/BIFMA certified.
Spécifications
- No. of Users:6 - 8
- Désignation:Café table
- Hauteur:30"
- W×D:60×30"
- Cat. No.:76178-694
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



