Mobile Bench Tables, AmTab
Mobile bench table, 8 - 12, 29", 97×30"
Catalog # 76178-664
Supplier: AmTab Manufacturing Corporation
Supplier #: MBT08
Mobile Bench Tables, AmTab
Catalog # 76178-664
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile cafeteria tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:8 - 12
- Désignation:Mobile bench table
- Hauteur:29"
- W×D:97×30"
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. No.:76178-664



