Mobile E - Z Tilt Tables, AmTab
Mobile E-Z Tilt cafe table, 3 - 4, 27 - 29", 72×24"
Catalog # 76178-650
Supplier: AmTab Manufacturing Corporation
Fournisseur #: CB2472
Mobile E - Z Tilt Tables, AmTab
Catalog # 76178-650
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Multiple top colors and edge colors available. Metal finish options include Black, Brown, Gray, Beige, Metallic Champagne, or Metallic Titanium.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:3 - 4
- Désignation:Mobile E-Z Tilt cafe table
- Hauteur:27 - 29"
- W×D:72×24"
- Cat. No.:76178-650
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



