Mobile Folding Booth Seating, AmTab
Mobile folding bench for 2 - 3 people, 18", 24", 48"
Catalog # 76178-602
Supplier: AmTab Manufacturing Corporation
Fournisseur #: MFBS244
Mobile Folding Booth Seating, AmTab
Catalog # 76178-602
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile folding booth packages are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art booths and tables are safe, durable, easy to operate, and perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL and ANSI/BIFMA certified.
Spécifications
- Largeur:24"
- Désignation:Mobile folding bench for 2 - 3 people
- Hauteur:18"
- Longueur:48"
- Cat. No.:76178-602
- Environmental certification:MAS GREEN
- Model:76178-602
- Dimensions:20W×48L×40"H (folded)
- Environmentally Preferable:Safer Human and Environmental Health



