Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Mobile E - Z Tilt Tables, AmTab | Avantor

Mobile E - Z Tilt Tables, AmTab

Mobile E-Z Tilt cafe table, 4 - 5, 27 - 29", 96×36"
Catalog # 76178-360
   Safer Human and Environmental Health
Fournisseur #:  CB3696
Mobile E - Z Tilt Tables, AmTab
Catalog # 76178-360
   Safer Human and Environmental Health
Mobile E - Z Tilt Tables, AmTab
Mobile E - Z Tilt Tables, AmTab

Mobile E-Z Tilt cafe table, 4 - 5, 27 - 29", 96×36"

Price
$6,795.00
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.

  • Affordable long-term value
  • 100% made in the USA
  • 15 year warranty

Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.

Multiple top colors and edge colors available. Metal finish options include Black, Brown, Gray, Beige, Metallic Champagne, or Metallic Titanium.

Certifications: UL certified, ANSI/BIFMA certified.

Spécifications
  • No. of Users:
    4 - 5
  • Désignation:
    Mobile E-Z Tilt cafe table
  • Hauteur:
    27 - 29"
  • W×D:
    96×36"
  • Cat. No.:
    76178-360
  • Environmental certification:
    MAS GREEN
  • Environmentally Preferable:
    Safer Human and Environmental Health
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.