Basic Cotton Coveralls, Dickies®
Khaki, L, Tall
76165-796
: Dickies
Supplier #: 48300KHLTL
Dickies® style 48300, long sleeve.
- Bi-swing back
- Elastic waist inserts
- Heavy-duty brass two-way zipper
- Concealed neck and waist snap
- Handy ruler pocket
- Two large back pockets
- 6 oz. twill, 100% cotton
- Taille de confection:L
- Coupe du tenue:Tall
- Color:Khaki
- Thickness:6 oz.
- Cat. No.:76165-796
- Sleeve or leg length:Long
- Model:48300
- Garment application:General Purpose
- Gender:For Men
- Closure type:Zip closure
- Fabric:Twill, 100% cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



