Panel Jacket with Yoke, Dickies®
Dark navy blue, M, Tall
Catalog # 76149-632
Supplier: Dickies
Fournisseur #: TJ100DNMTL
Jump to:
Product Details & Documents
Dickies® style TJ100.
- Hip length
- Twill shell
- 65% polyester/35% cotton
- Nylon/polyester lining with polyurethane foam
- Polyurethane coating for water resistance
- Industrial-wash friendly
The panel jacket with yoke is a stylish, hip length jacket with front yokes. The brass zipper front keeps air out to maintain warmth. This industrial laundry friendly jacket can simply be thrown in the washer to keep it clean.
Spécifications
- Taille de confection:M
- Coupe du tenue:Tall
- Color:Dark navy blue
- Cat. No.:76149-632
- Risk area:Rain (waterproof)
- Model:TJ100
- Garment application:Industrial
- Gender:For Men
- Closure type:Zip closure
- Fabric:65% polyester/35% cotton
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



