EverMark Select Microscope Slides, Azer Scientific
Frosted adhesive slides, color-coded, Green, 1.0 mm, 75×25 mm (3×1")
Supplier: Azer Scientific Inc.
Supplier #: EMS200G+
EverMark Select Microscope Slides, Azer Scientific
Catalog # 89033-055
Supplier: Azer Scientific Inc.
Jump to:
Product Details & Documents
Made from high-quality glass, these slides are pre-cleaned with smooth grounded edges.
- High-quality glass
- Pre-cleaned
- Smooth, grounded edges
- Single-side, color-frosted ends
- Clipped corners
- Chemical-resistant
All slides have single-side, color-frosted ends to help avoid sticking and jamming
Adhesive slides feature a permanent positive charge to firmly anchor all types of specimens to the slide. Slides with clipped corners are approved for use with Leica™, Sakura™, Sysmex™, and other automated instruments.
Frosted finish is resistant to common lab chemicals.
Spécifications
- Color:Green
- Désignation:Frosted adhesive slides, color-coded
- L×l:75×25 mm (3×1")
- Épaisseur:1.0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



