EverMark Select Microscope Slides, Azer Scientific
Frosted slides, color-coded, Lilac, 1.0 mm, 75×25 mm (3×1")
Catalog # 89033-047
Supplier: Azer Scientific Inc.
: EMS200L
EverMark Select Microscope Slides, Azer Scientific
Catalog # 89033-047
Supplier: Azer Scientific Inc.
Jump to:
Product Details & Documents
Made from high-quality glass, these slides are pre-cleaned with smooth grounded edges.
- High-quality glass
- Pre-cleaned
- Smooth, grounded edges
- Single-side, color-frosted ends
- Clipped corners
- Chemical-resistant
All slides have single-side, color-frosted ends to help avoid sticking and jamming
Adhesive slides feature a permanent positive charge to firmly anchor all types of specimens to the slide. Slides with clipped corners are approved for use with Leica™, Sakura™, Sysmex™, and other automated instruments.
Frosted finish is resistant to common lab chemicals.
Spécifications
- Color:Lilac
- Désignation:Frosted slides, color-coded
- L×l:75×25 mm (3×1")
- Épaisseur:1.0 mm



