Safety Posters
Fire Extinguishers Wallchart, Plastic, 29×20"
Catalog # 470231-152
Fournisseur #: WC-ABC
Jump to:
Discontinued
Product Details & Documents
Feature easy-to-understand facts supported by bold, colorful graphics.
- Made from durable, yet flexible 0.020" thick plastic to stand up to any environment
- Outlasts traditional cardboard training posters
- Hang large wallcharts at employee entrances, in breakrooms, or work areas
- Supplied with mounting holes for easy hanging
These safety posters clearly educate students and employees on proper emergency safety techniques. Made from durable plastic, these posters will help educate for years.
Spécifications
- Désignation:Fire Extinguishers Wallchart
- Dimensions:29×20"
- Matière:Plastic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



