Safety Posters
Reacting To A Chemical Spill Wallchart, Plastic, 29×20"
Catalog # 470231-146
Jump to:
Discontinued
Product Details & Documents
Feature easy-to-understand facts supported by bold, colorful graphics.
- Made from durable, yet flexible 0.020" thick plastic to stand up to any environment
- Outlasts traditional cardboard training posters
- Hang large wallcharts at employee entrances, in breakrooms, or work areas
- Supplied with mounting holes for easy hanging
These safety posters clearly educate students and employees on proper emergency safety techniques. Made from durable plastic, these posters will help educate for years.
Specifications
- Désignation:Reacting To A Chemical Spill Wallchart
- Dimensions:29×20"
- Matière:Plastic



