VWR® Vertical Racks
Vertical rack, 14× 2" mini boxes, 3¼", 31¹⁄₁₆", 3⅜"
Catalog # 76051-578
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Fournisseur #: MCF-14-2
Jump to:
Product Details & Documents
Vertical freezer racks for 2" boxes.
- Stainless steel
- Double welds
- Smoothed edges
- Lifetime warranty
Freezer Racks are made to the highest levels of quality with pharmaceutical grade stainless steel, double welds, smoothed edges and an unconditional lifetime warranty.
Spécifications
- Profondeur:3¼"
- Largeur:3⅜"
- Capacité:14× 2" mini boxes
- Désignation:Vertical rack
- Hauteur:31¹⁄₁₆"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



