Vornado™ Mini Vortexer
Product Details & Documents
Powerful vortexing for tubes up to 50 ml.
- Insta-TouchTM pressure activated operation
- "Mini" sized, less than 4" wide
- 2 year warranty
Powerful is the best word to describe this mini vortexer. With a 4 mm orbit and fixed speed of 2800 rpm, the Vornado instantly vortexes even the largest samples, included nearly full 50 ml tubes. Despite its powerful motor, the Vornado has a footprint of less than 4 x 4 inches, allowing it to fit on even the most crowded bench.
Insta-touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases. The Vornado's unique head design prevents liquids from entering the housing, prolonging motor life.
Spécifications
- Désignation:Vornado™ Mini Vortexer, Green cup head
- Electrical:115 V, 50/60 Hz, 0.7 A
- Speed:2800 rpm
- Cat. No.:470230-482
- Orbit:4 mm
- Dimensions:3.7 x 3.9 x 2.6"
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



