PumpMaster Container Pumps, Burkle
Product Details & Documents
The manual pressure pump is ideally suited for drawing off, decanting and emptying canisters and barrels.
- Complete with three bungs in different sizes
The hand pump is used to create excess pressure that forces the liquid out of the container. The stopcock also allows extraction of small quantities of liquid. The PumpMaster container pump is mounted on the container using a flexible stopper with a variable and adjustable diameter. No special thread adapters are required. PumpMaster fits all commercial container openings with a diameter from 46.5 mm to 60 mm (1.83 to 2.36"). The immersion tube has a length of 95 cm (37.40") and it can be shortened depending on the size of the container.
: One pump per package.
Spécifications
- Capacité:8 L/min. (2.11 gpm)
- Color:Green
- Désignation:PumpMaster for Acids and Chemical Liquids
- Matière:PP/PE
- Gaskets:FKM
- Immersion:95 cm (37.40")
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Discharge Hose with Shut-Off Valve for PumpMaster for Petrochemical LiquidsDischarge Hose with Shut-Off Valve for PumpMaster for Petrochemical Liquids76047-106Log in pour la disponibilitéEach - $316.74
Informations sur le produit
- Catalog #AvailabilityPrice
- Discharge Hose with Shut-Off Valve for PumpMaster for Acids and Chemical LiquidsDischarge Hose with Shut-Off Valve for PumpMaster for Acids and Chemical Liquids76047-114Log in pour la disponibilitéEach - $412.89
Informations sur le produit
- Catalog #AvailabilityPrice
- Discharge Hose with Shut-Off Valve for PumpMaster for Non-Aggressive LiquidsDischarge Hose with Shut-Off Valve for PumpMaster for Non-Aggressive Liquids76047-110Log in pour la disponibilitéEach - $323.12
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



