Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
PumpMaster Container Pumps, Burkle

PumpMaster Container Pumps, Burkle

PumpMaster for Petrochemical Liquids, PP/PE, 8 L/min. (2.11 gpm), 95 cm (37.40"), Blue Gray, Nitrile rubber
Catalog # 76047-104
Supplier:   BURKLE INC
Supplier #:  5202-3000
PumpMaster Container Pumps, Burkle
Catalog # 76047-104
Supplier:  BURKLE INC
PumpMaster Container Pumps, Burkle
PumpMaster Container Pumps, Burkle

PumpMaster for Petrochemical Liquids, PP/PE, 8 L/min. (2.11 gpm), 95 cm (37.40"), Blue Gray, Nitrile rubber

Price
$661.95
Log in for availability
Each
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

The manual pressure pump is ideally suited for drawing off, decanting and emptying canisters and barrels.

  • Complete with three bungs in different sizes

The hand pump is used to create excess pressure that forces the liquid out of the container. The stopcock also allows extraction of small quantities of liquid. The PumpMaster container pump is mounted on the container using a flexible stopper with a variable and adjustable diameter. No special thread adapters are required. PumpMaster fits all commercial container openings with a diameter from 46.5 mm to 60 mm (1.83 to 2.36"). The immersion tube has a length of 95 cm (37.40") and it can be shortened depending on the size of the container.

Packaging: One pump per package.

Specifications
  • Capacité:
    8 L/min. (2.11 gpm)
  • Color:
    Blue Gray
  • Désignation:
    PumpMaster for Petrochemical Liquids
  • Matière:
    PP/PE
  • Gaskets:
    Nitrile rubber
  • Immersion:
    95 cm (37.40")
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Discharge Hose with Shut-Off Valve for PumpMaster for Petrochemical Liquids
    Discharge Hose with Shut-Off Valve for PumpMaster for Petrochemical Liquids
    76047-106
    Log in for availability
    Each - $316.74

Product Information

  • Catalog #
    Availability
    Price
  • Discharge Hose with Shut-Off Valve for PumpMaster for Acids and Chemical Liquids
    Discharge Hose with Shut-Off Valve for PumpMaster for Acids and Chemical Liquids
    76047-114
    Log in for availability
    Each - $412.89

Product Information

  • Catalog #
    Availability
    Price
  • Discharge Hose with Shut-Off Valve for PumpMaster for Non-Aggressive Liquids
    Discharge Hose with Shut-Off Valve for PumpMaster for Non-Aggressive Liquids
    76047-110
    Log in for availability
    Each - $323.12