Preserved Turtles
Formalin Preserved Turtles, 8" to 10", Uninjected, Pail of 5
Jump to:
Product Details & Documents
Formalin preserved turtles available in pails.
- Reptile anatomy
- General dissection
- High quality preservation
We offer Pseudemys sp. turtles for study specimens that can be used to teach comparative anatomy and the similarities and differences between reptiles, amphibians, and mammals. Students can explore the structures of the shell, musculature, and internal organs of the study animal. The carapace is pre-cut for ease of dissection. We offer plain preserved, single, double, or triple injected turtles for your teaching or research needs.
Spécifications
- Désignation:Formalin Preserved Turtles
- Taille:8" to 10"
- Injection Type:Uninjected
- Packaging:Pail of 5
Accessories
Informations sur le produit
- Catalog #GradeSizeAvailabilityPrice
- WARDSafe™
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



