Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Preserved Turtles | Avantor

Preserved Turtles

Formalin Preserved Turtles, 8 to 10", Single injected, Pail of 10
Catalog # 470228-312
Supplier:   Avantor
Preserved Turtles
Catalog # 470228-312
Supplier:  Avantor
Preserved Turtles
Preserved Turtles

Formalin Preserved Turtles, 8 to 10", Single injected, Pail of 10

Price
$838.00
Log in pour la disponibilité
Pack of 10
Product Details & Documents

Formalin preserved turtles available in pails.

  • Reptile anatomy
  • General dissection
  • High quality preservation

We offer Pseudemys sp. turtles for study specimens that can be used to teach comparative anatomy and the similarities and differences between reptiles, amphibians, and mammals. Students can explore the structures of the shell, musculature, and internal organs of the study animal. The carapace is pre-cut for ease of dissection. We offer plain preserved, single, double, or triple injected turtles for your teaching or research needs.

Spécifications
  • Désignation:
    Formalin Preserved Turtles
  • Taille:
    8 to 10"
  • Injection Type:
    Single injected
  • Packaging:
    Pail of 10
Accessories

Informations sur le produit

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in pour la disponibilité
    Each (19l) - $345.85