Worktable, Mobile, Wesco
Standard duty hydraulic lift tables with 3" caster, LT-02-1616
, load: 200 lbs., 200 lbs., Steel, Stainless steel, 28½ - 46", 16×16", 54 lbs.
, load: 200 lbs., 200 lbs., Steel, Stainless steel, 28½ - 46", 16×16", 54 lbs.
Catalog # 76017-860
Supplier: Wesco
Fournisseur #: 260059
Jump to:
Product Details & Documents
Hydraulic lift tables with 2 rigid and 2 swivel 4" phenolic resin roller bearing wheel casters.
- Capacity ranges from 200 to 6000 lbs
- Solid steel top and base construction
- Casters provide easy mobility
- Floor locks are standard on all 500 lb.+ capacity tables
- 3/8" lift per stroke
One year warranty.
Spécifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Steel
- Capacité:200 lbs.
- Désignation:Standard duty hydraulic lift tables with 3" caster, LT-02-1616
, load: 200 lbs. - Hauteur:28½ - 46"
- W×D:16×16"
- Weight:54 lbs.
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



