Worktable, Mobile, Wesco
Heavy-duty hydraulic lift tables with 6" caster and 4 support posts, LT-20-2436, load: 2000 lbs., 2000 lbs., Steel, Stainless steel, 37 - 59", 36×24", 339 lbs.
Catalog # 76017-710
Supplier: Wesco
Supplier #: 260064
Jump to:
Product Details & Documents
Hydraulic lift tables with 2 rigid and 2 swivel 4" phenolic resin roller bearing wheel casters.
- Capacity ranges from 200 to 6000 lbs
- Solid steel top and base construction
- Casters provide easy mobility
- Floor locks are standard on all 500 lb.+ capacity tables
- 3/8" lift per stroke
One year warranty.
Specifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Steel
- Capacité:2000 lbs.
- Désignation:Heavy-duty hydraulic lift tables with 6" caster and 4 support posts, LT-20-2436, load: 2000 lbs.
- Hauteur:37 - 59"
- W×D:36×24"
- Weight:339 lbs.



