Worktable, Mobile, Wesco
Heavy-duty hydraulic lift tables with 4" caster and 4 support posts, LTL-20-3248, load: 2000 lbs., 2000 lbs., Steel, Stainless steel, 30½ - 47½", 48×32", 350 lbs.
Catalog # 76017-708
Supplier: Wesco
Supplier #: 260063
Jump to:
Product Details & Documents
Hydraulic lift tables with 2 rigid and 2 swivel 4" phenolic resin roller bearing wheel casters.
- Capacity ranges from 200 to 6000 lbs
- Solid steel top and base construction
- Casters provide easy mobility
- Floor locks are standard on all 500 lb.+ capacity tables
- 3/8" lift per stroke
One year warranty.
Specifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Steel
- Capacité:2000 lbs.
- Désignation:Heavy-duty hydraulic lift tables with 4" caster and 4 support posts, LTL-20-3248, load: 2000 lbs.
- Hauteur:30½ - 47½"
- W×D:48×32"
- Weight:350 lbs.



