Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Worktable, Mobile, Wesco

Worktable, Mobile, Wesco

Standard duty hydraulic lift tables with 4" caster and 2 support posts, LT-05-1836, load: 1000 lbs., 1000 lbs., Steel, Stainless steel, 30½ - 47½", 36×18", 168 lbs.
Catalog # 76017-704
Supplier:   Wesco
Supplier #:  260061
Worktable, Mobile, Wesco
Catalog # 76017-704
Supplier:  Wesco
Worktable, Mobile, Wesco
Worktable, Mobile, Wesco

Standard duty hydraulic lift tables with 4" caster and 2 support posts, LT-05-1836, load: 1000 lbs., 1000 lbs., Steel, Stainless steel, 30½ - 47½", 36×18", 168 lbs.

Price
$5,155.34
Log in for availability
Each
Product Details & Documents

Hydraulic lift tables with 2 rigid and 2 swivel 4" phenolic resin roller bearing wheel casters.

  • Capacity ranges from 200 to 6000 lbs
  • Solid steel top and base construction
  • Casters provide easy mobility
  • Floor locks are standard on all 500 lb.+ capacity tables
  • 3/8" lift per stroke

One year warranty.

Specifications
  • Base/Leg Material:
    Stainless steel
  • Worksurface Material:
    Steel
  • Capacité:
    1000 lbs.
  • Désignation:
    Standard duty hydraulic lift tables with 4" caster and 2 support posts, LT-05-1836, load: 1000 lbs.
  • Hauteur:
    30½ - 47½"
  • W×D:
    36×18"
  • Weight:
    168 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.