Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82 | Avantor

Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82

1.750 ml, L×W×H 10×10×45 mm, L×W×H 12.5×12.5×49 mm, 10 mm, UV Quartz (190 - 2500 nm)
Catalog # 76016-342
Supplier:   FIREFLYSCI, INC.
Fournisseur #:  82UV10
Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82
Catalog # 76016-342
Supplier:  FIREFLYSCI, INC.
Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82
Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82

1.750 ml, L×W×H 10×10×45 mm, L×W×H 12.5×12.5×49 mm, 10 mm, UV Quartz (190 - 2500 nm)

Price
$1,458.84
Log in pour la disponibilité
Each
Product Details & Documents

Triangular fluorescence cell with PTFE stopper.

  • Fire fused to ensure the best bonding
  • Different materials available: UV Quartz and IR Quartz
  • Available in 10 mm lightpath
  • Angles: 45º×45º×90º
  • Comes with PTFE stopper.

Three windows and the base are optically polished.

Spécifications
  • Capacité:
    1.750 ml
  • Matière:
    UV Quartz (190 - 2500 nm)
  • Lightpath:
    10 mm
  • External Dimensions:
    L×W×H 12.5×12.5×49 mm
  • Internal Dimensions:
    L×W×H 10×10×45 mm