Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Flow Through Cells with Side Tubes, FireflySci | Avantor

Flow Through Cells with Side Tubes, FireflySci

30 µl, L×W×H 0.10×9.0×38.0 mm, L×W×H 2.6×12.5×45.0 mm, 0.1 mm, IR Quartz
Catalog # 76016-180
Marketsource
Supplier:   FIREFLYSCI, INC.
Fournisseur #:  48IR0.1
Flow Through Cells with Side Tubes, FireflySci
Catalog # 76016-180
Supplier:  FIREFLYSCI, INC.
Marketsource
Flow Through Cells with Side Tubes, FireflySci
Flow Through Cells with Side Tubes, FireflySci

30 µl, L×W×H 0.10×9.0×38.0 mm, L×W×H 2.6×12.5×45.0 mm, 0.1 mm, IR Quartz

Price
$1,018.67
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

High-quality flow through cells in a variety of material types and are a great value.

  • Comes in several different materials including UV quartz and IR quartz
  • Two windows polished
  • Inlet/Outlet tubes: 5O.D.×3I.D.×15L mm
  • Height is without tubes
  • Lightpaths from 0.1 to 2 mm available
  • Tubes are made of quartz
  • Oval-shaped flow channel

Firefly's Type 48 flow through cell with sides tubes enables a constant flow through the observation chamber. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects.

Each cell goes through a vigorous inspection process before leaving the factory. Fire-fused to ensure that cuvettes are robust and durable.

Certifications: Meets ASTM standards. EN 342

Ordering information: Accessories not included.

Spécifications
  • Volume:
    30 µl
  • Matière:
    IR Quartz
  • Pathlength:
    0.1 mm
  • External Dimensions:
    L×W×H 2.6×12.5×45.0 mm
  • Internal Dimensions:
    L×W×H 0.10×9.0×38.0 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.