Semi-Micro Cuvettes, Fireflysci
Cuvette, Outer Length: 42.5 mm, 5.600 ml, 45 mm, 12.5 mm, 40 mm, PTFE
Catalog # 76015-236
Marketsource
Supplier: FIREFLYSCI, INC.
Fournisseur #: 9UV40
Jump to:
Product Details & Documents
Standard Semi-micro spectrophotometer cuvette with PTFE Cover.
- Gives highly accurate results, only need to test sample once
- Comes in several different materials: Optical Glass, UV Quartz, IR Quartz
- Excellent transmission values
- Fire-fused to ensure that cuvettes are robust and durable
Delivery information: Lightpaths from 5 – 100 mm are available.
Spécifications
- Capacité:5.600 ml
- Désignation:Cuvette, Outer Length: 42.5 mm
- Lightpath:40 mm
- Cover Type:PTFE
- Outer Height:45 mm
- Outer Width:12.5 mm



