Semi-Micro Cuvettes, Fireflysci
Cuvette, Outer Length: 32.5 mm, 4.200 ml, 45 mm, 12.5 mm, 30 mm, PTFE
Catalog # 76015-234
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 9UV30
Jump to:
Product Details & Documents
Standard Semi-micro spectrophotometer cuvette with PTFE Cover.
- Gives highly accurate results, only need to test sample once
- Comes in several different materials: Optical Glass, UV Quartz, IR Quartz
- Excellent transmission values
- Fire-fused to ensure that cuvettes are robust and durable
Delivery information: Lightpaths from 5 – 100 mm are available.
Specifications
- Capacité:4.200 ml
- Désignation:Cuvette, Outer Length: 32.5 mm
- Lightpath:30 mm
- Cover Type:PTFE
- Outer Height:45 mm
- Outer Width:12.5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



