Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Round Bottom Flask, 3 Necks, Angled | Avantor

VWR® Round Bottom Flask, 3 Necks, Angled

500 ml, 158 mm, 105 mm, 29/42, 24/40
Catalog # 76012-820
Supplier:   VWR International
VWR® Round Bottom Flask, 3 Necks, Angled
Catalog # 76012-820
Supplier:  VWR International
VWR® Round Bottom Flask, 3 Necks, Angled
VWR® Round Bottom Flask, 3 Necks, Angled

500 ml, 158 mm, 105 mm, 29/42, 24/40

Price
$93.78
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 1 Case of 4
Product Details & Documents

Durable round bottom flasks with 3 necks at an angle.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Documents

Spécifications
  • Ø ext.:
    105 mm
  • Capacité:
    500 ml
  • Hauteur:
    158 mm
  • Center Neck [ST] Joint:
    29/42
  • Side Neck ST Joints:
    24/40
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.