Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Round Bottom Flask, 2 Necks, Parallel

1000 ml, 185 mm, 130 mm, 24/40, 24/40
  76012-808
VWR® Round Bottom Flask, 2 Necks, Parallel
  76012-808
VWR® Round Bottom Flask, 2 Necks, Parallel
VWR® Round Bottom Flask, 2 Necks, Parallel

1000 ml, 185 mm, 130 mm, 24/40, 24/40

 
$125.14
 
   
Pack of 1 Case of 2
 

Durable round bottom flasks with 2 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

 

 
  • Ø ext.:
    130 mm
  • Capacité:
    1000 ml
  • Hauteur:
    185 mm
  • Center Neck [ST] Joint:
    24/40
  • Side Neck ST Joints:
    24/40