Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Round Bottom Flask, 2 Necks, Parallel | Avantor

VWR® Round Bottom Flask, 2 Necks, Parallel

500 ml, 158 mm, 105 mm, 24/40, 24/40
Catalog # 76012-806
Supplier:   VWR International
VWR® Round Bottom Flask, 2 Necks, Parallel
Catalog # 76012-806
Supplier:  VWR International
VWR® Round Bottom Flask, 2 Necks, Parallel
VWR® Round Bottom Flask, 2 Necks, Parallel

500 ml, 158 mm, 105 mm, 24/40, 24/40

Price
$72.18
New Customer Promotional Price
Log in for availability
Pack of 1 Case of 4
Product Details & Documents

Durable round bottom flasks with 2 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Documents

Specifications
  • Ø ext.:
    105 mm
  • Capacité:
    500 ml
  • Hauteur:
    158 mm
  • Center Neck [ST] Joint:
    24/40
  • Side Neck ST Joints:
    24/40