Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Round Bottom Flask, 2 Necks, Parallel | Avantor

VWR® Round Bottom Flask, 2 Necks, Parallel

250 ml, 140 mm, 85 mm, 24/40, 24/40
Catalog # 76012-804
Supplier:   VWR International
VWR® Round Bottom Flask, 2 Necks, Parallel
Catalog # 76012-804
Supplier:  VWR International
VWR® Round Bottom Flask, 2 Necks, Parallel
VWR® Round Bottom Flask, 2 Necks, Parallel

250 ml, 140 mm, 85 mm, 24/40, 24/40

Price
$56.22
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 1 Case of 4
Product Details & Documents

Durable round bottom flasks with 2 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Documents

Spécifications
  • Ø ext.:
    85 mm
  • Capacité:
    250 ml
  • Hauteur:
    140 mm
  • Center Neck [ST] Joint:
    24/40
  • Side Neck ST Joints:
    24/40
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.