VWR® Round Bottom Flask, 3 Necks, Parallel
5000 ml, 295 mm, 223 mm, 34/45, 24/40
Supplier: VWR International
Jump to:
Product Details & Documents
Durable round bottom flasks with 3 parallel necks.
- Good temperature resistance
- Chemically resistant
- Uniform wall thickness
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.
Certificates
Search by Lot NumberSpecifications
- Ø ext.:223 mm
- Capacité:5000 ml
- Hauteur:295 mm
- Center Neck [ST] Joint:34/45
- Side Neck ST Joints:24/40



