VWR® Round Bottom Flask, 3 Necks, Parallel
5000 ml, 295 mm, 223 mm, 24/40, 24/40
Supplier: VWR International
Jump to:
Product Details & Documents
Durable round bottom flasks with 3 parallel necks.
- Good temperature resistance
- Chemically resistant
- Uniform wall thickness
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Ø ext.:223 mm
- Capacité:5000 ml
- Hauteur:295 mm
- Center Neck [ST] Joint:24/40
- Side Neck ST Joints:24/40
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



