VWR® Round Bottom Flask, 3 Necks, Parallel
3000 ml, 250 mm, 185 mm, 29/42, 24/40
Supplier: VWR International
Jump to:
Product Details & Documents
Durable round bottom flasks with 3 parallel necks.
- Good temperature resistance
- Chemically resistant
- Uniform wall thickness
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø ext.:185 mm
- Capacité:3000 ml
- Hauteur:250 mm
- Center Neck [ST] Joint:29/42
- Side Neck ST Joints:24/40



