Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Round Bottom Flask, 3 Necks, Parallel

2000 ml, 215 mm, 165 mm, 24/40, 24/40
  76008-674
VWR® Round Bottom Flask, 3 Necks, Parallel
  76008-674
VWR® Round Bottom Flask, 3 Necks, Parallel
VWR® Round Bottom Flask, 3 Necks, Parallel

2000 ml, 215 mm, 165 mm, 24/40, 24/40

 
$229.92
 
   
Pack of 1 Case of 2
 

Durable round bottom flasks with 3 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

 

 
  • Ø ext.:
    165 mm
  • Capacité:
    2000 ml
  • Hauteur:
    215 mm
  • Center Neck [ST] Joint:
    24/40
  • Side Neck ST Joints:
    24/40