Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Round Bottom Flask, 3 Necks, Parallel | Avantor

VWR® Round Bottom Flask, 3 Necks, Parallel

500 ml, 158 mm, 105 mm, 34/45, 24/40
Catalog # 76008-664
VWR® Round Bottom Flask, 3 Necks, Parallel
Catalog # 76008-664
Supplier:  
VWR® Round Bottom Flask, 3 Necks, Parallel
VWR® Round Bottom Flask, 3 Necks, Parallel

500 ml, 158 mm, 105 mm, 34/45, 24/40

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
FLASK 3-NECK PYREX 500 ML CS4 Catalog #89091-432

Le produit 89091-432 est similaire à 76008-664 mais peut avoir un fabricant et/ou un emballage différents.

Product Details & Documents

Durable round bottom flasks with 3 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Documents

Spécifications
  • Ø ext.:
    105 mm
  • Capacité:
    500 ml
  • Hauteur:
    158 mm
  • Center Neck [ST] Joint:
    34/45
  • Side Neck ST Joints:
    24/40
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.