Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Round Bottom Flask, 3 Necks, Parallel

500 ml, 158 mm, 105 mm, 29/42, 24/40
  76008-660
VWR® Round Bottom Flask, 3 Necks, Parallel
  76008-660
VWR® Round Bottom Flask, 3 Necks, Parallel
VWR® Round Bottom Flask, 3 Necks, Parallel

500 ml, 158 mm, 105 mm, 29/42, 24/40

 
$95.05
 
   
Pack of 1 Case of 4
 

Durable round bottom flasks with 3 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

 

 
  • Ø ext.:
    105 mm
  • Capacité:
    500 ml
  • Hauteur:
    158 mm
  • Center Neck [ST] Joint:
    29/42
  • Side Neck ST Joints:
    24/40
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.