VWR® Round Bottom Flask, 3 Necks, Parallel
500 ml, 158 mm, 105 mm, 24/40, 24/40
Supplier: VWR International
Jump to:
Product Details & Documents
Durable round bottom flasks with 3 parallel necks.
- Good temperature resistance
- Chemically resistant
- Uniform wall thickness
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø ext.:105 mm
- Capacité:500 ml
- Hauteur:158 mm
- Center Neck [ST] Joint:24/40
- Side Neck ST Joints:24/40



