Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Round Bottom Flask, 3 Necks, Parallel | Avantor

VWR® Round Bottom Flask, 3 Necks, Parallel

250 ml, 140 mm, 85 mm, 29/42, 29/42
Catalog # 76008-656
VWR® Round Bottom Flask, 3 Necks, Parallel
Catalog # 76008-656
Supplier:  
VWR® Round Bottom Flask, 3 Necks, Parallel
VWR® Round Bottom Flask, 3 Necks, Parallel

250 ml, 140 mm, 85 mm, 29/42, 29/42

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
FLASK RB 3N 24/40 A24/40 250ML Catalog #89426-544

Le produit 89426-544 est similaire à 76008-656 mais le fabricant et les spécifications peuvent varier.

Product Details & Documents

Durable round bottom flasks with 3 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Documents

Spécifications
  • Ø ext.:
    85 mm
  • Capacité:
    250 ml
  • Hauteur:
    140 mm
  • Center Neck [ST] Joint:
    29/42
  • Side Neck ST Joints:
    29/42
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.