Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
FreeZone® Bulk Tray Dryers, Labconco® | Avantor

FreeZone® Bulk Tray Dryers, Labconco®

Bulk Tray Dryer with 6-Port Manifold, 230 V, 50/60 Hz, 230V Schuko
Catalog # 76000-402
Irregular Voltage
   Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health
Supplier:   Labconco
Fournisseur #:  780601130
FreeZone® Bulk Tray Dryers, Labconco®
Catalog # 76000-402
Supplier:  Labconco
Irregular Voltage
   Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health
FreeZone® Bulk Tray Dryers, Labconco®
FreeZone® Bulk Tray Dryers, Labconco®

Bulk Tray Dryer with 6-Port Manifold, 230 V, 50/60 Hz, 230V Schuko

Price
$33,000.00
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

FreeZone Bulk Tray Dryers provide precise control and program flexibility for consistent performance and are designed for lyophilizing moderate to large bulk sample loads. They offer options for a built-in 6-port manifold and isolation valve.

  • Compact design for moderate to large bulk loads or numerous sample batches
  • Precision with 3 heated shelves up to +60°C
  • Flexibility: temperature and vacuum level controls in 30 programs with up to 16 segments each
  • Quality reassurance with onboard data collection and real time graphing
  • Sample probes with remote notification of operating parameters or alerts

Three 12.7” x 16.6” heated shelves with sensors for monitoring sample temperature provide 632 sq

Lyo-Works™ OS provides flexible programming and control with a real time display of freeze dryer and tray dryer parameters on a 5" full color touch screen on the connected FreeZone 6, 12, or 18 Liter Freeze Dryer (sold separately). One-touch data logging and display provides information to maximize sample quality and minimize run time. Customizable settings include language, time zone, temperature and vacuum. Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses.

Optional 6-Port Tray Dryer Manifold accommodates either 1/2” or 3/4” flask adapters for flask freeze drying. The optional built-in isolation valve separates the Bulk Tray Dryer from the freeze dryer to shorten time necessary to reestablish working vacuum levels and to provide a means for determining end point.

Samples must be pre-frozen.

Certifications: 60 Hz models conform to UL Standard 61010-1 and CAN/CSA C22.2 No. 61010-1. 50 Hz models conform to CE Conformity marking.

Ordering information: FreeZone 6, 12, or 18 Liter Freeze Dryer with Lyo-Works OS, vacuum pump with displacement of at least 163 liters/minute, and freeze dry glassware (if not bulk freeze drying) are required (not included).

Spécifications
  • Désignation:
    Bulk Tray Dryer with 6-Port Manifold
  • Electrical:
    230 V, 50/60 Hz
  • Plug Type:
    230V Schuko
  • Cat. No.:
    76000-402
  • Height:
    688 mm (27.1")
  • Environmentally Preferable:
    Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health
  • Width:
    818 mm (32.2")
  • Depth:
    546 mm (21.5")
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • RS-232 Cables for 9-pin serial data port
    RS-232 Cables for 9-pin serial data port
    10148-050
    Log in pour la disponibilité
    Each - $130.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • RS-232 Cables for 25-pin serial data port
    RS-232 Cables for 25-pin serial data port
    10148-052
    Log in pour la disponibilité
    Each - $159.00