Biotrate Digital Burettes
Product Details & Documents
Biotrate is a premium digital burette equipped with sophisticated functions for easy and convenient titration. Biotrate offers high chemical resistance and it is a smart solution for titrating various liquids accurately and safely.
- Manual titration of liquids
- Extremely high chemical resistance
- Smooth and light to operate with soft touch operating wheels
- 360° rotating dispensing head
- Universal connector at the back of the unit for drying tubes and filters
- User-replaceable valves
- Long life CR2032 battery
- Wide range of accessories
Media recirculation system that allows unused media to be recovered from the device and returned to the bottle. Easy to attach aspiration tube with secure threaded connection. Autoclavable liquid pathway (121 ºC, 20 min, 1 bar/100 kPa). Readability 0.01 ml.
Supplied with UV-protected replacement window for light sensitive media protection. Easy custom adjustment for various liquids.
Materials used are Piston: Compound Halar (ECTFE), Cylinder: Borosilicate glass 3.3, Valve block: Halar (ECTFE), Valve mantle: Halar (ECTFE), Valve ball: Borosilicate glass 3.3, Valve seat: Borosilicate glass 3.3, Valve spring: Hastelloy, Tubes: FEP | Sealing rings: PTFE.
Transportation and long-term storage temperature conditions: 0 to 40 ºC.
Limitations: The accuracy and precision values are valid under the controlled conditions described in ISO 8655.
Test temperature: 15 to 30 ºC ±0.5 ºC Relative humidity: >50%.
Certifications: CE certified.
Delivery information: A45 threaded bottle fitting and A32, A38, S40 bottle adapters included. Supplied with 2 years warrenty.
Spécifications
- Volume:50 ml
Accessories
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
- Dispensing head, adjustable, 0.4 m, FEPDispensing head, adjustable, 0.4 m, FEPCA76460-546All Biotrate modelsLog in pour la disponibilitéEach - $110.91
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
- Dispensing head, standard, FEPDispensing head, standard, FEPCA76460-542All Biotrate modelsLog in pour la disponibilitéEach - $62.28
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
- Dispensing head, fine tip, FEPDispensing head, fine tip, FEPCA76460-544All Biotrate modelsLog in pour la disponibilitéEach - $84.07
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
- Bottle support, silicone, for bottles, 75 - 120 mmBottle support, silicone, for bottles, 75 - 120 mmCA76460-610All Biotrate modelsLog in pour la disponibilitéEach - $276.17
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
- CA76460-564All Prospenser Plus, Biotrate models, Prospenser 30 and 60 mlLog in pour la disponibilitéEach - $25.49
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
- CA76460-566All Prospenser Plus, Biotrate models, Prospenser 30 and 60 mlLog in pour la disponibilitéEach - $31.75
Informations sur le produit
- Catalog #For Use WithAvailabilityPrice
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



