Multi-Purpose Containers with Snap Cap, Globe Scientific
172 oz. (5160 ml), Multi-Purpose Containers with Snap Cap, 7.00" (with Cap), 8.60" (with Cap), HDPE, 8.0", White
Catalog # 75982-658
Supplier: Globe Scientific
Fournisseur #: 271172W
Multi-Purpose Containers with Snap Cap, Globe Scientific
Catalog # 75982-658
Supplier: Globe Scientific
Jump to:
Product Details & Documents
These disposable containers are produced from high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders, and solids.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Ø int.:8.0"
- Largeur:8.60" (with Cap)
- Capacité:172 oz. (5160 ml)
- Color:White
- Désignation:Multi-Purpose Containers with Snap Cap
- Hauteur:7.00" (with Cap)
- Matière:HDPE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



