Multi-Purpose Containers with Snap Cap, Globe Scientific
86 oz. (2580 ml), Multi-Purpose Containers with Snap Cap, 7.60" (with Cap), 5.90" (with Cap), HDPE, 5.5", White
Catalog # 75982-656
Supplier: Globe Scientific
Supplier #: 271086W
Multi-Purpose Containers with Snap Cap, Globe Scientific
Catalog # 75982-656
Supplier: Globe Scientific
Jump to:
Product Details & Documents
These disposable containers are produced from high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders, and solids.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø int.:5.5"
- Largeur:5.90" (with Cap)
- Capacité:86 oz. (2580 ml)
- Color:White
- Désignation:Multi-Purpose Containers with Snap Cap
- Hauteur:7.60" (with Cap)
- Matière:HDPE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



