Multi-Purpose Containers with Snap Cap, Globe Scientific
32 oz. (960 ml), Multi-Purpose Containers with Snap Cap, 5.40" (with Cap), 4.60" (with Cap), HDPE, 4.3", White
: 271032W
- Ø int.:4.3"
- Largeur:4.60" (with Cap)
- Capacité:32 oz. (960 ml)
- Color:White
- Désignation:Multi-Purpose Containers with Snap Cap
- Hauteur:5.40" (with Cap)
- Matière:HDPE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



