Multi-Purpose Containers with Snap Cap, Globe Scientific
16 oz. (480 ml), Multi-Purpose Containers with Snap Cap, 4.36" (with Cap), 3.90×4.36" (with Cap), HDPE, 3.5", White
Catalog # 75982-650
Supplier: Globe Scientific
Fournisseur #: 271016W
Multi-Purpose Containers with Snap Cap, Globe Scientific
Catalog # 75982-650
Supplier: Globe Scientific
Jump to:
Product Details & Documents
These disposable containers are produced from high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders, and solids.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Ø int.:3.5"
- Largeur:3.90×4.36" (with Cap)
- Capacité:16 oz. (480 ml)
- Color:White
- Désignation:Multi-Purpose Containers with Snap Cap
- Hauteur:4.36" (with Cap)
- Matière:HDPE
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



