Multi-Purpose Containers with Snap Cap, Globe Scientific
8 oz. (240 ml), Tall Form Multi-Purpose Containers with Snap Cap, 3.48" (with Cap), 3.25" (with Cap), HDPE, 3.0", White
75982-648
: 271009W
- Ø int.:3.0"
- Largeur:3.25" (with Cap)
- Capacité:8 oz. (240 ml)
- Color:White
- Désignation:Tall Form Multi-Purpose Containers with Snap Cap
- Hauteur:3.48" (with Cap)
- Matière:HDPE



