Multi-Purpose Containers with Snap Cap, Globe Scientific
8 oz. (240 ml), Short Form Multi-Purpose Containers with Snap Cap, 2.23" (with Cap), 3.80" (with Cap), HDPE, 3.5", White
Catalog # 75982-646
Supplier: Globe Scientific
Fournisseur #: 271008W
Multi-Purpose Containers with Snap Cap, Globe Scientific
Catalog # 75982-646
Supplier: Globe Scientific
Jump to:
Product Details & Documents
These disposable containers are produced from high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders, and solids.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Ø int.:3.5"
- Largeur:3.80" (with Cap)
- Capacité:8 oz. (240 ml)
- Color:White
- Désignation:Short Form Multi-Purpose Containers with Snap Cap
- Hauteur:2.23" (with Cap)
- Matière:HDPE



